!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR JET PUMP 1/3 HP

MOTOR JET PUMP 1/3 HP

DAYTON

MOTOR JET PUMP 1/3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR JET PUMP 1/3 HP

MOTOR JET PUMP 1/3 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $315.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5K956
  • Mfr. Model # 5K956BG
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 9
  • Shipping Weight 19.5 lbs

Product Details

Single compartment design with locked shaft end ball bearings. NEMA 56C frame has carbon steel shaft: NEMA 56J frame has stainless steel shaft. Typical uses include jet pump water systems, centrifugal pumps and other applications requiring NEMA 56C or 56J

Technical Specs

  • Item Jet Pump Motor
  • Finish Gray
  • Hz 60
  • HP 1/3
  • Ins. Class B
  • Motor Application Pump
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Face
  • Motor Shaft Design Threaded
  • Motor Sub Application Jet Pump
  • Nameplate RPM 3,450
  • Phase 1
  • Shaft Dia. 5/8"
  • Standards UL Recognized (E47479), CSA Certified (701848 and 225293)
  • Voltage 115/230
  • Body Dia. 5.625"
  • Frame 56J
  • Full Load Amps 7.2/3.6
  • Includes Dripcover Kit for Vertical Mounting
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Efficiency Group Standard Efficient
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Service Factor 1.75
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Nominal Efficiency 58.9%
  • RPM Range 3,001 - 3,600
  • Shaft Length 2-3/8 po
  • Stator Type Capacitor-Start
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list