!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE WASHER MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 5 HP, 3,450 NAMEPLATE RPM, CWSE

PRESSURE WASHER MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 5 HP, 3,450 NAMEPLATE RPM, CWSE

DAYTON

PRESSURE WASHER MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 5 HP, 3,450 NAMEPLATE RPM, CWSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE WASHER MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 5 HP, 3,450 NAMEPLATE RPM, CWSE

PRESSURE WASHER MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 5 HP, 3,450 NAMEPLATE RPM, CWSE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,358.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4UX55
  • Mfr. Model # 117613.00
  • UNSPSC # 26101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • ItemPressure Washer Motor
  • Motor Enclosure DesignOpen Dripproof
  • Frame56HCZ
  • Motor Shaft RotationCWSE
  • Nameplate RPM3,450
  • Hz60 Hz
  • Motor Thermal ProtectionManual
  • Shaft Dia.3/4 in
  • StandardsUL Recognized and CSA Certified
  • Max. Ambient Temp.40 Degrees C
  • Motor BearingsBall
  • Stator TypeCapacitor-Start
  • Motor Design Capacitor-Start
  • HP 5
  • Motor Mounting Type Face/Base
  • Phase Single
  • Full Load Amps 22.0-20.0
  • Ins. Class B
  • Motor Application Pressure Washer
  • Shaft Length 1 7/8 in
  • Voltage 208-230V AC
  • Includes Water Slinger and Keyway
  • Motor Service Factor 1.15
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list