JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNTING, 1 HP, 115/230 V AC, CW, 1
JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNTING, 1 HP, 115/230 V AC, CW, 1
MARATHON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
1-Phase open dripproof jet pump motor, 1 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.
Technical Specs
- ItemJet Pump Motor
- Motor Enclosure DesignTotally Enclosed Fan-Cooled
- Frame56J
- Motor Shaft RotationCCWSE
- Nameplate RPM3,450
- Hz60
- Motor Efficiency GroupStandard Efficient
- Ins. ClassB
- Motor ApplicationPump
- No. of Speeds1
- Shaft Length2-3/8"
- Voltage115/230
- Max. Ambient Temp.40 Degrees C
- Body Dia.6.42"
- Motor BearingsBall
- Motor Shaft DesignThreaded
- Number of Wires1
- Shaft MaterialStainless Steel
- Usable @ 200VNo
- Bolt Circle Dia.2 15/16"
- Motor Design Capacitor-Start
- HP 1
- Motor Mounting Type Face
- Phase 1
- Full Load Amps 13.0/6.5
- Motor Frame Material Steel
- Motor Mounting Position All Angle
- Motor Thermal Protection Auto
- Motor Sub Application Jet Pump
- Shaft Dia. 5/8"
- Standards UL Recognized, CSA Certified
- Weight 27 lb
- Includes Shaft Slinger and Gasketed Conduit Box
- Length Less Shaft 10 9/16"
- Motor Service Factor 1.15
- Nominal Efficiency 70.0%
- Overall Length 13"
- Stator Type Capacitor-Start
- Usable @ 208V No
- Duty Cycle Continuous
- Country of Origin Mexico
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$381.74
/ EACH
-
MARATHON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$527.90
/ EACH
Related Products
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$236.73
/ EACH