MOTOR,1/4HP,D/D BLOWER
MOTOR,1/4HP,D/D BLOWER
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
PSC Direct-Drive Blower/Fan Motors, 1/4 HP, Permanent Split Capacitor, Continuous Air-over Duty
Technical Specs
- ItemDirect Drive Blower Motor
- Nameplate RPM1,625 RPM
- Voltage115V AC
- Frame48YZ
- Shaft Dia.1/2 in
- Motor Thermal ProtectionAuto
- Max. Ambient Temp.40 Degrees C
- IncludesKit for 2 1/2 in Hub Ring Assembly
- Length Less Shaft5 7/16 in
- Motor Sub ApplicationDirect Drive
- Motor Mounting PositionAll Angle
- Motor Service Factor1
- Body Dia.5 5/8 in
- Capacitor Required2MDV7
- Hz60 Hz
- Nominal Efficiency57.6 %
- Resilient Ring Dia.2 1/4 in
- StandardsCSA Certification (258501), UL Recognition (E47479)
- HP 1/4
- No. of Speeds 3
- Motor Shaft Rotation CW/CCW
- Motor Mounting Type Stud
- Shaft Length 6 in
- Motor Bearings Sleeve
- Full Load Amps 3.4 A
- Overall Length 11 7/16 in
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
- Phase Single
- Ins. Class B
- Bolt Circle Dia. 5 1/8 in
- Duty Cycle Continuous
- Motor Shaft Design Flat
- Number of Shafts 3
- Ring to Ring Center 5 in
- Stud Size #8-32 x 1 5/8 in
- Country of Origin China
(subject to change)
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.48
/ EACH
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$236.73
/ EACH