close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Carbonator pump, split phase open dripproof motor, HP 1/2, RPM 1725, voltage 115 V, NEMA frame 48YZ, service factor 1.00, frequency 60 Hz, mounting cradle/hub, bearings sleeve, thermal protection automatic, full load amps 7.8.
Technical Specs
Item Carbonator Pump Motor
Motor Enclosure Design Open Dripproof
Frame 48Y
Motor Shaft Rotation CW/CCW
Nameplate RPM 1,725
Hz 60/50
Motor Mounting Position All Angle
Motor Thermal Protection Auto
Motor Sub Application Carbonator Pump
Shaft Dia. 6 1/2 in
Standards UL Recognized, CSA Certified
Weight 14 lb
Height 5 13/16 in
Length Less Shaft 7 1/2"
Motor Service Factor 1.00
Overall Length 7-11/16"
Usable @ 200V Yes
RPM @ 50Hz 1425 rpm
HP @ 50Hz 1425
Motor Design Split-Phase
HP 1/3
Motor Mounting Type Cradle Base
Phase 1
Full Load Amps 5.5 to 5.6/2.7 to 2.8
Motor Frame Material Steel
Ins. Class B
Motor Application Pump
No. of Speeds 2
Shaft Length 1-1/2"
Voltage 100-120/200-240
Max. Ambient Temp. 40 Degrees C
Body Dia. 5.6 in
Motor Bearings Sleeve
Nominal Efficiency 62 %
Stator Type Split-Phase
Usable @ 208V Yes
Duty Cycle Continuous
Alternate Products
MARATHON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$460.92
/ EACH
MARATHON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$502.46
/ EACH
Related Products
PROCON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$273.75
/ EACH
PROCON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$407.90
/ EACH
PROCON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$205.31
/ EACH
PROCON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$174.80
/ EACH
PROCON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$194.15
/ EACH
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$236.73
/ EACH