!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR,1/3 HP,1725,110-120/200-240V

MOTOR,1/3 HP,1725,110-120/200-240V

MARATHON

MOTOR,1/3 HP,1725,110-120/200-240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,1/3 HP,1725,110-120/200-240V

MOTOR,1/3 HP,1725,110-120/200-240V

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $493.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS5KH32GNB815X
  • Mfr. Model # 5KH32GNB815X
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 9
  • Shipping Weight 14.07 lbs

Technical Specs

  • ItemCarbonator Pump Motor
  • Duty CycleContinuous
  • Hz60/50
  • Height5 13/16 in
  • HP @ 50Hz1425
  • Ins. ClassB
  • Max. Ambient Temp.40 Degrees C
  • Motor BearingsBall
  • Motor Enclosure DesignOpen Dripproof
  • Motor Mounting PositionAll Angle
  • Motor Service Factor1.00
  • Motor Sub ApplicationCarbonator Pump
  • Nameplate RPM1,725
  • No. of Speeds2
  • Phase1
  • RPM Range1,400 - 1,800
  • Shaft Length1-1/2"
  • Stator TypeSplit-Phase
  • Usable @ 208VYes
  • Voltage Compatibility115, 120, 115/230, 120/240, 230, 240
  • Body Dia. 5.6"
  • Frame 48Y
  • Full Load Amps 5.5 to 5.6, 2.7 to 2.8
  • HP 1/3
  • Includes Extended Hub, Slotted Shaft, Threaded Conduit Hole, and 1/2 x 1 1/2" Rear Shaft Extension.
  • Length Less Shaft 7 7/8"
  • Motor Application Pump
  • Motor Design Split-Phase
  • Motor Frame Material Steel
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Nominal Efficiency 63.7 %
  • Overall Length 9-1/2"
  • RPM @ 50Hz 1425 rpm
  • Shaft Dia. 1/2 in
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Usable @ 200V Yes
  • Voltage 100-120/200-240
  • Weight 14 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list