CARBONATOR PUMP MOTOR, CRADLE BASE MOUNTING, 1/2 HP, 1,725 NAMEPLATE RPM, 115 V AC
CARBONATOR PUMP MOTOR, CRADLE BASE MOUNTING, 1/2 HP, 1,725 NAMEPLATE RPM, 115 V AC
MARATHON MOTORS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Carbonator pump, split phase open dripproof motor, HP 1/2, RPM 1725, voltage 115 V, NEMA frame 48YZ, service factor 1.00, frequency 60 Hz, mounting cradle/hub, bearings sleeve, thermal protection automatic, full load amps 7.8.
Technical Specs
Item Carbonator Pump Motor
Motor Enclosure Design Open Dripproof
Frame 48Y
Motor Shaft Rotation CW/CCW
Nameplate RPM 1,725
Hz 60 Hz
Motor Mounting Position All Angle
Motor Thermal Protection Auto
Motor Sub Application Carbonator Pump
Shaft Dia. 5/8 in
Standards UL Recognized, CSA Certified
Weight 17 lb
Height 5 13/16 in
Length Less Shaft 8 9/16 in
Motor Service Factor 1.2
Overall Length 8 3/4 in
Usable @ 200V No
Duty Cycle Continuous
Motor Design Split-Phase
HP 1/2
Motor Mounting Type Cradle Base
Phase Single
Full Load Amps 7.2
Motor Frame Material Steel
Ins. Class B
Motor Application Pump
No. of Speeds 1
Shaft Length 1/4 in
Voltage 115V AC
Max. Ambient Temp. 40 Degrees C
Body Dia. 5.6 in
Motor Bearings Ball
Nominal Efficiency 66 %
Stator Type Split-Phase
Usable @ 208V No
Country of Origin Mexico
(subject to change)
Related Products
PROCON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$295.21
/ EACH
PROCON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$233.53
/ EACH
PROCON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$170.20
/ EACH
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$236.73
/ EACH