!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR,1/3 HP,CARBONATE

MOTOR,1/3 HP,CARBONATE

MARATHON

MOTOR,1/3 HP,CARBONATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,1/3 HP,CARBONATE

MOTOR,1/3 HP,CARBONATE

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $502.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSH683
  • Mfr. Model # 5KH33GNA444X
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 9
  • Shipping Weight 14.69 lbs

Technical Specs

  • Item Carbonator Pump Motor
  • Duty Cycle Continuous
  • Hz 60/50
  • Height 5 13/16 in
  • HP @ 50Hz 1425
  • Length Less Shaft 7 3/4"
  • Motor Application Pump
  • Motor Design Split-Phase
  • Motor Frame Material Steel
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Nominal Efficiency 62 %
  • Overall Length 7-15/16"
  • RPM @ 50Hz 1425 rpm
  • Shaft Dia. 5/8 in
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Usable @ 200V Yes
  • Voltage 100-120/200-240
  • Weight 17 lb
  • Body Dia. 5.6"
  • Frame 48Y
  • Full Load Amps 5.5 to 5.6, 2.7 to 2.8
  • HP 1/3
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Position All Angle
  • Motor Service Factor 1.00
  • Motor Sub Application Carbonator Pump
  • Nameplate RPM 1,725
  • No. of Speeds 1
  • Phase 1
  • RPM Range 1,400 - 1,800
  • Shaft Length 1-1/2"
  • Stator Type Split-Phase
  • Usable @ 208V Yes
  • Voltage Compatibility 115, 120, 115/230, 120/240, 230, 240

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list