!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALL SWITCH MOTION SENSOR, CFL/INCANDESCENT/LED, 120 TO 277 V

WALL SWITCH MOTION SENSOR, CFL/INCANDESCENT/LED, 120 TO 277 V

SENSOR SWITCH

WALL SWITCH MOTION SENSOR, CFL/INCANDESCENT/LED, 120 TO 277 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL SWITCH MOTION SENSOR, CFL/INCANDESCENT/LED, 120 TO 277 V

WALL SWITCH MOTION SENSOR, CFL/INCANDESCENT/LED, 120 TO 277 V

SENSOR SWITCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR218Y8U
  • Mfr. Model # WSX IV
  • UNSPSC # 39122236
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

This occupancy sensors features easy to install and aids in energy code, function with or without a neutral connection, simple and cost-effective solutions for commercial and residential lighting control application. In addition, it includes self-grounding mounting strap, vandal resistant lens. Plus it meets the standards for cUL listed, UL listed.

Technical Specs

  • Item Motion Sensor
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Installation Location - Motion Sensor Single gang switch box
  • Operating Voltage - Motion Sensing and Dimming 120 to 277V AC
  • Time Delay - Motion Sensor 30 sec to 30 min
  • Coverage Angle - Motion Sensor 180 Degrees
  • Suggested Mounting Height - Motion Sensor 2 ft 6 in to 4 ft
  • Max. Capacity @ 277VAC 1200W (CFL, Fluorescent, Incandescent, LED)
  • Description/Special Features Easy to Install and Aids in Energy Code, Function with or without a Neutral Connection, Simple and Cost-Effective Solutions for Commercial and Residential Lighting Control Application
  • Includes Self-Grounding Mounting Strap, Vandal Resistant Lens
  • Item - Motion Sensing and Dimming Occupancy Sensors
  • Sensing Technology Passive Infrared
  • Coverage at Suggested Mounting Height 2,025 sq ft
  • Colour - Motion Sensing and Dimming White
  • Time Delay Adjustment Method - Motion Sensor Adjustable
  • Use With - Motion Sensing and Dimming CFL, Incandescent and Halogen Bulbs, LED
  • Max. Capacity @ 120VAC 800W (CFL, Fluorescent, Halogen, Incandescent, LED)
  • Lighting Technology CFL, Incandescent, LED
  • Standards cUL Listed, UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list