!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MORTAR KNIFE, 0.75X0.63X7¾ IN, ¼ IN, 7 IN FLUTE, ¼ IN HOLE DIA, 13/32 IN SHANK

MORTAR KNIFE, 0.75X0.63X7¾ IN, ¼ IN, 7 IN FLUTE, ¼ IN HOLE DIA, 13/32 IN SHANK

MILWAUKEE

MORTAR KNIFE, 0.75X0.63X7¾ IN, ¼ IN, 7 IN FLUTE, ¼ IN HOLE DIA, 13/32 IN SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MORTAR KNIFE, 0.75X0.63X7¾ IN, ¼ IN, 7 IN FLUTE, ¼ IN HOLE DIA, 13/32 IN SHANK

MORTAR KNIFE, 0.75X0.63X7¾ IN, ¼ IN, 7 IN FLUTE, ¼ IN HOLE DIA, 13/32 IN SHANK

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-62-6048
  • Mfr. Model # 48-62-6048
  • UNSPSC # 27112839
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

This SDS-Plus Sledge ¼-inch mortar knife is made of high-grade forged steel and has a ¼-inch hole diameter. It measures 0.75 length x 0.63 width x 7¾ inches in height and has a seven-inch flute. The knife features SDS Plus 13/32-inch shank, round chisel collar, reinforced edges, and precision forged tip. It is suitable for use with rotary hammers.

Technical Specs

  • Item SDS Plus Bull Point
  • Shank Type - Machining SDS Plus
  • Measurement System Fractional Inch
  • Overall Length 7 3/4 in
  • For Tool Type SDS Plus Rotary Hammer
  • Non-Sparking No
  • Sub Brand SLEDGE(TM)
  • Decimal Equivalent 0.25
  • Drill Bit Size 1/4 in
  • Chisel Type Mortar Knife
  • Shank Diameter 13/32 in
  • Head Width 5/8 in
  • Chisel Collar Shape Round
  • Material - Machining Steel
  • Primary Material Application Mortar
  • Cutting Application Mortar Removal
  • Drill Bit Point Type Mortar Knife
  • Product Type SDS Plus Bull Point

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list