!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOP NYLON FLAT

MOP NYLON FLAT

RUBBERMAID

MOP NYLON FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOP NYLON FLAT

MOP NYLON FLAT

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RBBQ805
  • Mfr. Model # Q805
  • UNSPSC # 21101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Flow(TM) nylon flat mop. Ergonomic and comfortable - waist and chest straps on backpack help keep weight off shoulders, and onto hips. Works with all floor finishes.1.5 gallon liquid capacity backpack.

Technical Specs

  • Item Dust Mop
  • Mop Connection Type Hook-and-Loop
  • Overall Depth 5 in
  • Colour White
  • Compatible Manufacturer Part Number Q979-00
  • Features Premium Quality Nylon Flat Mop for Use with Rubbermaid Flow. Nylon Flat Mop lays a smooth, even layer of floor finish, Quick Connect Mop Handle Sold Separately
  • Antimicrobial No
  • Includes Handle No
  • Product Type Mop Pad
  • Material Microfiber
  • Overall Width 18 in
  • Launderable Yes
  • Compatible Grainger Part Number 2FTT1
  • Colour Coding System No
  • Connection Thread Type Not Applicable
  • Chlorine Bleach Safe Yes
  • Mop Style Flat
  • Series Flow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list