!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOISTURE METER, WITH 9 V BATTERY/PINS/CAP, FOR WOOD/BUILDING MATERIALS, LCD DISPLAY

MOISTURE METER, WITH 9 V BATTERY/PINS/CAP, FOR WOOD/BUILDING MATERIALS, LCD DISPLAY

EXTECH

MOISTURE METER, WITH 9 V BATTERY/PINS/CAP, FOR WOOD/BUILDING MATERIALS, LCD DISPLAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOISTURE METER, WITH 9 V BATTERY/PINS/CAP, FOR WOOD/BUILDING MATERIALS, LCD DISPLAY

MOISTURE METER, WITH 9 V BATTERY/PINS/CAP, FOR WOOD/BUILDING MATERIALS, LCD DISPLAY

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $179.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTMO55
  • Mfr. Model # MO55
  • UNSPSC # 41112304
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.5 lbs

Product Details

This moisture meter features an LCD display and is for use with wood and building materials. The moisture content is 0-99% in pinless mode, 5-50% for wood and 1.5-33% for building materials in pin mode. The tone rate beeps faster as moisture level increases, and icons display low/medium/high levels of moisture content. Includes replacement pins, a protective cap, and a nine-volt battery.

Technical Specs

  • Item Moisture Meter
  • Moisture Content Pinless: 0 to 99%: Pin: 5 to 50% (Wood) 1.5 to 33% (Building Material)
  • Display LCD
  • Data Hold No
  • Interface No
  • Min./Max. Memory No
  • Includes Replacement Pins, Protective Cap, and Battery
  • Special Features Tone Rate Beeps Faster as Moisture Level Increases, Icons Display Low/Medium/High Level of Moisture Content
  • Moisture Content Accuracy +/ 3%
  • Number of Species of Wood 0
  • Memory No
  • For Use With Wood and Building Materials
  • Battery Type 9 V
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list