!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MODULAR DRAWER CABINET,43-1/4" H

MODULAR DRAWER CABINET,43-1/4" H

LISTA

MODULAR DRAWER CABINET,43-1/4" H close
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
MODULAR DRAWER CABINET,43-1/4" H

MODULAR DRAWER CABINET,43-1/4" H

LISTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,314.87 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.
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
  • Item # LSTT07500602NAM/BB
  • Mfr. Model # XSST0750-0602NA-M/BB
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 287.0 lbs

Technical Specs

  • Item Modular Drawer Cabinet
  • Adjustable Dividers Yes
  • Cabinet Storage Components Drawers
  • Includes Dividers Yes
  • Number of Drawers 6
  • Overall Height 43 1/4 in
  • Mobility Mobile
  • Cabinet Material Steel
  • Caster Wheel Diameter 6 in
  • Drawer Depth 18 in
  • Drawer HxWxD (1) 5 in x 24 in x 18 in, (1) 9 in x 24 in x 18 in, (2) 2 in x 24 in x 18 in, (2) 3 in x 24 in x 18 in
  • Drawer Width 24 in
  • Includes Keys Yes
  • Number of Keys 2
  • Base Type Casters
  • Cabinet Colour Bright Blue
  • Drawer Height 2", 3", 5", 9"
  • Number of Compartments per Drawer (1) 4, (1) 6, (4) 12
  • Overall Depth 22 1/2 in
  • Overall Width 28 1/4 in
  • Cabinet Finish Powder Coated
  • Caster Type (2) Rigid, (2) Swivel
  • Drawer Access Single
  • Drawer Handle Type Tubular
  • Drawer Inside Height (1) 5", (1) 9", (2) 2", (2) 3"
  • Includes (2) Keys, Patented Locking System
  • Load Capacity per Drawer 165 lb
  • Work Surface Material Rubber Mat