!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTERLOCKING ANTIFATIGUE MAT TILE, 12 X 12 IN, BLACK, 12 PK

INTERLOCKING ANTIFATIGUE MAT TILE, 12 X 12 IN, BLACK, 12 PK

NOTRAX

INTERLOCKING ANTIFATIGUE MAT TILE, 12 X 12 IN, BLACK, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTERLOCKING ANTIFATIGUE MAT TILE, 12 X 12 IN, BLACK, 12 PK

INTERLOCKING ANTIFATIGUE MAT TILE, 12 X 12 IN, BLACK, 12 PK

NOTRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $375.20 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38N629
  • Mfr. Model # 621STL12BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.15 lbs

Product Details

This black interlocking anti-fatigue mat tile has a vinyl backing, and a PVC, raised pattern surface. It measures 12 inches x 12 inches and is one-inch thick. It also features a male/female adjacent sides. In addition, it is compatible with Diamond Flex-Lok and has an anti-slip surface for added safety.

Technical Specs

  • ItemInterlocking Antifatigue Mat Tile
  • Matting Series CompatibilityDiamond Flex-Lok(TM)
  • Backing CharacteristicsAnti-Fatigue, Anti-Slip, Chemical-Resistant, Floor Protection, Grease-Resistant, Insulation, Oil-Resistant, Slip-Resistant, Studded, Tear-Resistant, Wear-Resistant
  • Surface TextureRaised Pattern
  • X-Ray DetectableNo
  • Washdown SafeYes
  • Surface DesignDiamond Plate
  • Connection StylePeg and Hole
  • Grounding Cord RequiredNo
  • Non-Interlocking Edge StyleBeveled
  • NFSI High Traction CertifiedNo
  • Backing MaterialVinyl
  • Length 12 in
  • Welding Safe No
  • Interlocking Side Configuration All Sides
  • Edge Gender Male/Female Adjacent Sides
  • Antimicrobial No
  • Colour Black
  • Antifatigue Material Yes
  • Edge Style Straight
  • Mat Product Type Interlocking Antifatigue Mat Tile
  • Metal Detectable No
  • Thickness 1 in
  • Anti-Slip Surface Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list