!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE PEGBOARD, 800 LBS, SILVER, 26 5/8 IN W,46 IN H,48 IN D,28 SQ FT, STNLS STEEL/NEOPRENE

MOBILE PEGBOARD, 800 LBS, SILVER, 26 5/8 IN W,46 IN H,48 IN D,28 SQ FT, STNLS STEEL/NEOPRENE

STAINLESS STEEL LOCBOARD

MOBILE PEGBOARD, 800 LBS, SILVER, 26 5/8 IN W,46 IN H,48 IN D,28 SQ FT, STNLS STEEL/NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE PEGBOARD, 800 LBS, SILVER, 26 5/8 IN W,46 IN H,48 IN D,28 SQ FT, STNLS STEEL/NEOPRENE

MOBILE PEGBOARD, 800 LBS, SILVER, 26 5/8 IN W,46 IN H,48 IN D,28 SQ FT, STNLS STEEL/NEOPRENE

STAINLESS STEEL LOCBOARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,883.31 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TINLBC4SS
  • Mfr. Model # LBC-4SS
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Product Details

This is a stainless steel, silver-coloured, mobile pegboard cart, with an 800-pound load capacity, and 28 square feet of tool storage space. It measures 48 inches deep, 26 5/8 inches wide, 46 inches in overall height, and has three-inch, neoprene casters, two rigid, and two locking swivel-style. The 3/8-inch holes are square and spaced 1 1/2 inches apart.

Technical Specs

  • ItemMobile Tool Cart
  • Overall Depth48"
  • Overall Width26-5/8"
  • Caster Material Neoprene
  • Overall Height 46"
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list