!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SINGLE WALL MOBILE PETROLEUM TANK, FLAT/RECTANGLE, WHITE, 30 45/64 X 20 45/64 X 29 5/16 IN, ST

SINGLE WALL MOBILE PETROLEUM TANK, FLAT/RECTANGLE, WHITE, 30 45/64 X 20 45/64 X 29 5/16 IN, ST

WESTEEL

SINGLE WALL MOBILE PETROLEUM TANK, FLAT/RECTANGLE, WHITE, 30 45/64 X 20 45/64 X 29 5/16 IN, ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE WALL MOBILE PETROLEUM TANK, FLAT/RECTANGLE, WHITE, 30 45/64 X 20 45/64 X 29 5/16 IN, ST

SINGLE WALL MOBILE PETROLEUM TANK, FLAT/RECTANGLE, WHITE, 30 45/64 X 20 45/64 X 29 5/16 IN, ST

WESTEEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,866.52 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WST262583
  • Mfr. Model # 262583
  • UNSPSC # 24111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 290.0 lbs

Product Details

This single wall transfer tank is made of steel and has a flat rectangular top. It measures 30 45/64 width x 20 45/64 height x 29 5/16 inches depth and has a capacity of 290 litres. It is for the storage of gasoline and diesel fuel and is white in colour.

Technical Specs

  • Item Single Wall Mobile Petroleum Tank
  • Shape Rectangular/Flat Top
  • Overall Depth 29-5/16"
  • Capacity 290 L
  • Colour White
  • Material Steel
  • Overall Width 30-45/64"
  • Overall Height 20-45/64"
  • Storage Gasoline, Diesel Fuel
  • For Use With Diesel Fuels

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list