!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOBILE COMPUTER CABINET,UNASSEMBLED,BLK

MOBILE COMPUTER CABINET,UNASSEMBLED,BLK

APPROVED VENDOR

MOBILE COMPUTER CABINET,UNASSEMBLED,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
MOBILE COMPUTER CABINET,UNASSEMBLED,BLK

MOBILE COMPUTER CABINET,UNASSEMBLED,BLK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $683.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG462D23
  • Mfr. Model # 462D23
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs

Technical Specs

  • Item Mobile Computer Cabinet
  • Includes Keyboard Tray No
  • Number of Shelves 1
  • For Computer Type Desktop
  • Number of Drawers 0
  • Overall Height 62 3/4 in
  • Drawer Depth 17 5/8 in
  • Drawer Width 20 5/8 in
  • Monitor Glass Width 15 3/4 in
  • Number of Keys 8
  • Panel Material Thickness 18 ga, 20 ga, 22 ga
  • Cabinet Finish Powder Coated
  • Caster Type (2) Rigid, (2) Swivel with Lock
  • Caster Wheel/Tread Material Polypropylene
  • Duty Rating Medium Duty
  • Load Capacity per Shelf 100 lb
  • Method of Construction Bolted
  • Shelf Adjustment Increments 15 7/8 in
  • Frame Assembled Unassembled
  • Includes Ventilation Fan No
  • Cabinet Colour Black
  • Mobility Mobile
  • Overall Depth 22 1/2 in
  • Overall Width 24 1/2 in
  • Drawer Height 2 in
  • Monitor Glass Height 14 3/4 in
  • Number of Folding Shelves 2
  • Number of Locks 4
  • Shelf Material Thickness 22 ga
  • Cabinet Material Steel
  • Caster Wheel Diameter 5 in
  • Door Locking Points 1
  • Leg Height Not Applicable
  • Lock Type Keyed
  • Shelf Adjustability Adjustable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list