!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE CABINET WORKBENCH, 48 X 25 IN, STEEL, 1,000 LB OVERALL LOAD CAPACITY, GREY, STEEL

MOBILE CABINET WORKBENCH, 48 X 25 IN, STEEL, 1,000 LB OVERALL LOAD CAPACITY, GREY, STEEL

TENNSCO

MOBILE CABINET WORKBENCH, 48 X 25 IN, STEEL, 1,000 LB OVERALL LOAD CAPACITY, GREY, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE CABINET WORKBENCH, 48 X 25 IN, STEEL, 1,000 LB OVERALL LOAD CAPACITY, GREY, STEEL

MOBILE CABINET WORKBENCH, 48 X 25 IN, STEEL, 1,000 LB OVERALL LOAD CAPACITY, GREY, STEEL

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,712.47 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1AAF6
  • Mfr. Model # MB-6-2545
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 634
  • Shipping Weight 241.0 lbs

Product Details

This mobile cabinet workbench measures 48 inch width x 43 inch height x 25 inch depth and is grey with a powder-coated finish/coating. It includes 2 1 door cabinet, 3 drawer pedestal and is made out of 16 gauge steel. In addition, it has two shelves, four drawers, a 1,000-pound load capacity and has a keyed lock, standard/hinged doors.

Technical Specs

  • ItemMobile Cabinet Workbench
  • ColourGrey
  • Number of Drawers4
  • Overall Depth25 in
  • Overall Load Capacity1,000 lb
  • Top Metal Material Gauge16 ga
  • AssemblyPartially Assembled
  • Cabinet Interior Depth22 in
  • Caster Type(2) Rigid, (2) Swivel
  • Drawer Depth22 in
  • Drawer Width13 1/2 in
  • Foot TypeCaster
  • Frame Material FinishPowder Coated
  • Lock TypeKeyed
  • Maximum Shelf Load Capacity1,000 lb (Top), 101 lb (Cabinet Shelf)
  • Number of Compartments5
  • Number of Outlets0
  • PortabilityCasters
  • Wheel Diameter5 in
  • Wheel TypeSolid
  • For EnvironmentIndustrial
  • Frame ConstructionWelded Only
  • Top Material Steel
  • Number of Doors 2
  • Number of Shelves 2
  • Overall Height 43 in
  • Overall Width 48 in
  • Included Components Drawers
  • Brake Type Wheel Brake
  • Caster Mount Type Bracket
  • Door Type Standard/Hinged
  • Drawer Height 13 1/2 in, 6 11/16 in
  • Edge Shape Square
  • Frame Material Steel
  • Frame Metal Material Gauge 16 ga
  • Maximum Drawer Load Capacity 50 lb
  • Number of Cabinets 1
  • Number of Knockouts 0
  • Number of Storage Sides 1
  • Top Material Finish Powder Coated
  • Wheel Material Polyolefin
  • Cabinet Height 32 in
  • For Location Indoor
  • Includes (2) 1 Door Cabinet, 3 Drawer Pedestal
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list