!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOBILE BIN CART,14 GA,1200 LBS. CAP.

MOBILE BIN CART,14 GA,1200 LBS. CAP.

DURHAM

MOBILE BIN CART,14 GA,1200 LBS. CAP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE BIN CART,14 GA,1200 LBS. CAP.

MOBILE BIN CART,14 GA,1200 LBS. CAP.

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $793.51 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMRSC2436BLP64210
  • Mfr. Model # RSC-2436-BLP-64-210-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 158.0 lbs

Technical Specs

  • Item Steel Bin Cart with Lipped Shelves
  • Number of Bins/Tubs 64
  • Bin Material Plastic
  • Bin Outside Width 4 in
  • Shelf Length 24 in
  • Lip Style 4-Sided Lipped
  • Shelf Lip Height 1 1/2 in
  • Bin Model Nunber Included PB30210-21
  • Cart Colour Silver
  • Cubic Foot Capacity 2.2 cu ft
  • Frame Material Steel
  • Includes (64) Hook-On Poly Bins, 4 x 5 x 3 in
  • Includes Built-In Scale No
  • Method of Construction Welded
  • Caster Brake Type Side Pedal Brake
  • Caster Wheel Type Standard
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Overall Length 42 1/2 in
  • Overall Height 38 in
  • Number of Usable Sides 2
  • Load Capacity 1,200 lb
  • Bin Colour Yellow
  • Bin Outside Length 5 in
  • Bin Outside Height 3 in
  • Shelf Width 36 in
  • Bottom Shelf Lip Height 1 1/2 in
  • Number of Shelves 2
  • Assembled/Unassembled Assembled
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14 ga
  • Includes Bins Yes
  • Includes Wall-Protecting Bumpers No
  • Number of Doors 0
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Polyurethane
  • Caster/Wheel Mounting Location Standard
  • Overall Width 24 1/2 in
  • Bin Outside LxWxH 5 in x 4 in x 3 in
  • Overall LxWxH 42-1/2 in x 24-1/2 in x 38 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list