!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE A-FRAME LOUVERED RACK, 30 IN X 54½ IN X 57 IN

MOBILE A-FRAME LOUVERED RACK, 30 IN X 54½ IN X 57 IN

DURHAM

MOBILE A-FRAME LOUVERED RACK, 30 IN X 54½ IN X 57 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE A-FRAME LOUVERED RACK, 30 IN X 54½ IN X 57 IN

MOBILE A-FRAME LOUVERED RACK, 30 IN X 54½ IN X 57 IN

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,352.31 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMAF3048LP95
  • Mfr. Model # AF-3048-LP-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 689
  • Shipping Weight 230.0 lbs

Product Details

Pegboard and Louvered Panel A-Frame Trucks

Technical Specs

  • ItemMobile A-Frame Louvered Rack
  • Caster Wheel/Configuration(2) Swivel, (2) Swivel with Brakes
  • Caster Wheel/Tread MaterialPhenolic
  • FinishPowder Coated
  • Number of Sides2
  • Overall Height57 in
  • Whole Unit Load Capacity2,000 lb
  • FeaturesLouvered Panel on Both Sides
  • Louvered Rack StyleMobile A-Frame Louvered Rack
  • Bin Width Unfinished
  • Caster Wheel Diameter 6 in
  • Material Steel
  • Colour Grey
  • Overall Depth 54 1/2 in
  • Overall Width 30 in
  • Frame Configuration A-Frame
  • Includes Mounted End Handle
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list