HAWS Tempered Water Blending System. Low lead high flow blending system 86 GPM for showers. Fully engineered and tested tempered water blending system mixing hot and cold water to provide up to 86 GPM of 80 degree F tempered water forr emergency shower and eyewashes.
Technical Specs
ItemEmergency Mixing Valve
ColourYellow
Depth11 in
Width4 3/4 in
For Use WithEyewashes, Showers, Showers with Eyewash
Inlet Pipe Size1 1/4 in
MaterialBrass
Maximum Inlet Pressure125 psi
Maximum Water Output Temperature90 Degrees F
Outlet Pipe GenderFemale
Outlet Pipe Thread TypeNPT
Sub-BrandAXION
Accessory TypeThermostatic Mixing Valve
Compatible with BrandHaws
Height9 5/8 in
FeaturesAnti-Scald Protection, Flow Range of 1 to 74 gpm (280 L), Shuttle Design