!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIXING VALVE CABINET, SURFACE MOUNT, LOCK, REMOVABLE PANELS, GREY, 7 X 16 1/2 X 18 1/4 IN, SS

MIXING VALVE CABINET, SURFACE MOUNT, LOCK, REMOVABLE PANELS, GREY, 7 X 16 1/2 X 18 1/4 IN, SS

HAWS

MIXING VALVE CABINET, SURFACE MOUNT, LOCK, REMOVABLE PANELS, GREY, 7 X 16 1/2 X 18 1/4 IN, SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIXING VALVE CABINET, SURFACE MOUNT, LOCK, REMOVABLE PANELS, GREY, 7 X 16 1/2 X 18 1/4 IN, SS

MIXING VALVE CABINET, SURFACE MOUNT, LOCK, REMOVABLE PANELS, GREY, 7 X 16 1/2 X 18 1/4 IN, SS

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,576.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HAW9200SUR
  • Mfr. Model # 9200SUR
  • UNSPSC # 23153137
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

This surface-mount mixing valve cabinet made of stainless steel includes a locking door, removable upper and lower panels, and a heavy-duty piano hinge. The cabinet is grey and measures 7 x 16 1/2 x 18 1/4 inches.

Technical Specs

  • Item Mixing Valve Cabinet
  • Colour Gray
  • Width 16-1/2"
  • Features Surface Mount, No Need to Punch Holes, A Choice of Panel Kits Provide The Specific Layout Needed for Each of The Available Haws Thermostatic Mixing Valves
  • Material Stainless Steel
  • Length 7"
  • Height 18-1/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list