!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIXER HIGH SPEED LOW VISCOSITY

MIXER HIGH SPEED LOW VISCOSITY

COLLOMIX

MIXER HIGH SPEED LOW VISCOSITY close
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
MIXER HIGH SPEED LOW VISCOSITY

MIXER HIGH SPEED LOW VISCOSITY

COLLOMIX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,038.03 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.
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
  • Item # CMXAOX
  • Mfr. Model # AOX
  • UNSPSC # 22101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Item Low Viscosity Mixer
  • HP 1.3
  • Drum Material Polyethylene
  • Drum Opening 19"
  • Mixing Volume 0 - 17 gal.
  • Handles Steel
  • Overall Length 24"
  • Axle Type Single Steel
  • Wheel Dia. 3 1/2 in
  • Net Weight 128 lb.
  • Size 1-5/8 cu. ft.
  • Motor Electric
  • Drum Dia. 24 in
  • Rotation Speed at Load 0 - 470 RPM, 0 - 640 RPM
  • Frame Welded Steel
  • Overall Height 34"
  • Overall Width 32"
  • Wheels Flat Free Rubber
  • Wheel Width (1) 3 1/2 in, (2) 4 in
  • Includes Mxing Bucket