!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIXER 1.9HP 13.1A 2 SPEED

MIXER 1.9HP 13.1A 2 SPEED

COLLOMIX

MIXER 1.9HP 13.1A 2 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIXER 1.9HP 13.1A 2 SPEED

MIXER 1.9HP 13.1A 2 SPEED

COLLOMIX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,784.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CMX20.453
  • Mfr. Model # 20.453
  • UNSPSC # 22101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Item Heavy Duty Double Paddle Professional Hand Held Mixer
  • Trigger Style Dual Safety
  • Maximum Speed 640 RPM
  • Voltage 110V AC
  • Chuck Size Quick-Disconnect
  • Compatible Viscosity Level All
  • Current 13.1 A
  • Includes Dual Mixing Paddles (MKD140HF)
  • Maximum Mixing Speed 430 RPM
  • Mud Mixer Style Double-Paddle
  • Series Xo
  • Tool Weight 17.4 lb
  • Compatible Container Capacity 24 gal
  • Number of Speed Settings 1
  • Paddle Type Single-Paddle
  • Adapter Included Yes
  • Chuck Type Hexafix
  • Cord Length 13 ft
  • Horsepower 1.9 hp
  • Kit Contents (1) Bare Tool, (1) Mixing Paddle
  • Mixing Direction Counterclockwise
  • Power Source Corded
  • Tool Length 8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list