!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAL INDICATOR & MAG BASE SET, .05 IN RANGE, CONTINUOUS READING, 0-10 DIAL READING, AGD 2

DIAL INDICATOR & MAG BASE SET, .05 IN RANGE, CONTINUOUS READING, 0-10 DIAL READING, AGD 2

MITUTOYO

DIAL INDICATOR & MAG BASE SET, .05 IN RANGE, CONTINUOUS READING, 0-10 DIAL READING, AGD 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAL INDICATOR & MAG BASE SET, .05 IN RANGE, CONTINUOUS READING, 0-10 DIAL READING, AGD 2

DIAL INDICATOR & MAG BASE SET, .05 IN RANGE, CONTINUOUS READING, 0-10 DIAL READING, AGD 2

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $555.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5C709
  • Mfr. Model # 64PKA079B
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 1328
  • Shipping Weight 4.25 lbs

Product Details

This dial indicator and mag base set meets the standards for ANSI/AGD. This dial indicator and mag base set includes dial indicator, magnetic base with on/off switch.

Technical Specs

  • Item Dial Indicator and Mag Base Set
  • Graduations 0.001 in
  • Long Form Calibration Certificate No
  • Dial Reading 0-10
  • Included Base manufacturer Model No 7010S
  • Included Indicator and Base 2416S, 7010S
  • Indicator Style Plunger
  • Maximum Measurement - mm 25.4 mm
  • Minimum Measurement - mm 0 mm
  • Reading Continuous
  • AGD Number AGD 2
  • Back Type Magnetic
  • Base Length 55 mm
  • Base Type Magnetic
  • Compatible Indicator Mounts Lug back, Stem
  • Holding Power 600 N
  • Includes Case No
  • Magnet Type On-Off Switch
  • Resolution 0.00005 in/0.001 mm
  • Range 0.05 in
  • Accuracy +/-0.001 in (first 2.5 revolutions), +/-0.002 in (overall)
  • Dial Colour White
  • Dimension Type Inch
  • Included Certification Certificate of Inspection
  • Included Indicator Manufacturer Model No 2416S
  • Maximum Measurement - Inch 1 In
  • Minimum Measurement - Inch 0 in
  • Operation Type Mechanical
  • Stem Thread Size #4-48 UNF
  • Arm Type Post and Arm
  • Base Height 232 mm
  • Base Size 55 mm L X 20 mm W X 232 mm H
  • Base Width 20 in
  • Dial Size 107 mm
  • Includes Dial Indicator, Magnetic Base with On/Off Switch
  • Includes Snug Yes
  • Standards ANSI/AGD
  • Product Type Dial Indicator and Mag Base Set

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list