!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENDURA 361DLXWL LINEMAN GLOVES, LEATHER, HORSEHIDE, GAUNTLET CUFF

ENDURA 361DLXWL LINEMAN GLOVES, LEATHER, HORSEHIDE, GAUNTLET CUFF

SUPERIOR GLOVE

ENDURA 361DLXWL LINEMAN GLOVES, LEATHER, HORSEHIDE, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 361DLXWL LINEMAN GLOVES, LEATHER, HORSEHIDE, GAUNTLET CUFF

ENDURA 361DLXWL LINEMAN GLOVES, LEATHER, HORSEHIDE, GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.21 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG361DLXWLX
  • Mfr. Model # 361DLXWLX
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

These Endura 361DLXWL lineman gloves feature wool lined for winter protection in cold temperatures. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemLeather Mitts Gloves
  • Sold AsPair
  • Glove Liner MaterialWool
  • Minimum Temperature-45 Degrees C
  • Palm MaterialHorsehide, Leather
  • Includes Double PalmNo
  • Pairs per Package6
  • ANSI/ISEA Abrasion Level4
  • Stitching Material Kevlar(R)
  • Cuff Style Gauntlet
  • Oil-Resistant No
  • Glove Features Wool lined for winter protection in temperatures down to -45 Degrees C/-49 Degrees F. Liner is removable and washable, Treated with Waterstop to repel water, oil and stains, Gauntlet cuffs feature retroreflective silver strips with hi-viz overlay for enhanced visibility, Leather performance patch on palm and thumb reduces abrasion in critical areas, Made with select heavyweight horsehide leather that's comfortable yet durable, Sewing thread is made with Kevlar fiber for added seam integrity
  • Series Endura(R) 361DLXWL
  • Internal Reinforcement Material Leather, Horsehide
  • Cuff Length 6 in
  • ANSI/ISEA Puncture Level 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list