!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MITER MARKER, FOR 1 1/2 TO 18 IN PIPE/18 IN BEAM, WITH SOAPSTONE, MAGNETIC, ALUMINUM

MITER MARKER, FOR 1 1/2 TO 18 IN PIPE/18 IN BEAM, WITH SOAPSTONE, MAGNETIC, ALUMINUM

FLANGE WIZARD

MITER MARKER, FOR 1 1/2 TO 18 IN PIPE/18 IN BEAM, WITH SOAPSTONE, MAGNETIC, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MITER MARKER, FOR 1 1/2 TO 18 IN PIPE/18 IN BEAM, WITH SOAPSTONE, MAGNETIC, ALUMINUM

MITER MARKER, FOR 1 1/2 TO 18 IN PIPE/18 IN BEAM, WITH SOAPSTONE, MAGNETIC, ALUMINUM

FLANGE WIZARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $544.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LENFWMMS505
  • Mfr. Model # FW-MMS505
  • UNSPSC # 20122845
  • CATALOGUE PAGE # 1409
  • Shipping Weight 2.96 lbs

Product Details

This miter marker is for marking angles and saddles on 1 1/2-inch to 18-inch pipes and layout angles on 18-inch structural beams. This magnetic aluminum marker includes a soapstone.

Technical Specs

  • Item Miter Marker
  • Compatible Pipe Diameter (Minimum) 1 1/2 in
  • Features ON/OFF Magnet Switch
  • Tool Type Miter Marker
  • Compatible Pipe Diameter (Maximum) 18 in
  • Includes Structural Adapter
  • Tool Functions Marks Saddles and Angles on Pipe and Structural Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list