MIRROR INSPECT CIRCLE 7/8
MIRROR INSPECT CIRCLE 7/8
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Inspection mirror with versatile ball joint. Circular, 7/8 inch Length, 7-1/2 inches.
Technical Specs
- Item Proto(R) Circular Inspection Mirror
- Number of Pieces 1
- Shape Circular
- Handle Type Vinyl
- Length (In.) 7-1/2
- Base Type Circular
- Features Features Telescoping Handle (j2372 and J2373)
- Includes Pocket Clip (j2373)
- Type Inspection
- Mirror Size (In.) 7/8 dia.
- Material Glass
- Shaft Material Steel
- Swivel Type All Angle Ball Joint
- Base Size (In.) 7/8
- Meets/Exceeds Federal Specifications Ggg-m-350a
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.01
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.32
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.58
/ EACH
-
MAG-MATE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.47
/ EACH