!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DAPTEX LATEX FOAM SEALANT, FLASHPOINT -20 ° C, FILLING/SEALING/WEATHERPROOFING GAPS, WHITE, 340G

DAPTEX LATEX FOAM SEALANT, FLASHPOINT -20 ° C, FILLING/SEALING/WEATHERPROOFING GAPS, WHITE, 340G

DAP

DAPTEX LATEX FOAM SEALANT, FLASHPOINT -20 ° C, FILLING/SEALING/WEATHERPROOFING GAPS, WHITE, 340G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DAPTEX LATEX FOAM SEALANT, FLASHPOINT -20 ° C, FILLING/SEALING/WEATHERPROOFING GAPS, WHITE, 340G

DAPTEX LATEX FOAM SEALANT, FLASHPOINT -20 ° C, FILLING/SEALING/WEATHERPROOFING GAPS, WHITE, 340G

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.95 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP71062
  • Mfr. Model # 71062
  • UNSPSC # 31201600
  • CATALOGUE PAGE # 1258
  • Shipping Weight 1.0 lbs

Product Details

Daptex latex foam sealant is used for filling, sealing, and weatherproofing gaps around windows, doors, vents, and electrical outlets. It comes in a 340-gram bottle and is white. It begins to harden within 20 to 30 minutes, and the flashpoint is -20 Degrees C.

Technical Specs

  • Item Sealant
  • Container Size 12 oz
  • Full Cure Time 1 day
  • Minimum Performance Temperature 0 Degrees F
  • Working Time 10 min
  • Flash Point -20 Degrees C
  • Minimum Application Temperature 45 Degrees F
  • Series DAPtex Plus
  • Application Doors, Ducts, Electrical Box Perimeters, Pipes, Vents, Windows
  • Container Type Aerosol Can
  • Maximum Performance Temperature 150 Degrees F
  • Sealant Properties Flexible
  • For Use On Surface Material Aluminum, Brick, Concrete, Steel, Vinyl, Wood
  • Maximum Application Temperature 105 Degrees F
  • Specific Gravity 0.92

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list