MINIATURE INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (G) GLOBE, G6, 1155, WHITE
MINIATURE INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (G) GLOBE, G6, 1155, WHITE
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 0.59 Amps, voltage of 13.5V AC, 7.965 watts, a single contact bayonet (BA15S) bulb base, is not shatter resistant, white light colour, 50 lumens, 2,999K colour temperature, and a rated life of 5,000 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 50 lm
Shatter-Resistant No
Voltage 13.5V AC
Rated Life 5,000 hr
For Enclosed Fixtures No
Light Colour White
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Start Type Electronic
Bulb Dia. 3/4 in
Bulb Base Type Single Contact Bayonet (BA15s)
Bulb Shape G6
Colour Temperature 2,999K
Light Technology Incandescent
Trade Number 1155
Watts 7.965 W
Dimmable No
Three-Way No
Rough Service No
Overall Length 1 7/16 in
Bulb Power Source Direct Wired
Amps 0.59 A
Country of Origin Taiwan
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.53
/ PACKAGE