!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOSTATIC MIXING VALVE: ⅜ IN INLET CONNECTION SIZE, ⅜ IN OUTLET CONNECTION SIZE

THERMOSTATIC MIXING VALVE: ⅜ IN INLET CONNECTION SIZE, ⅜ IN OUTLET CONNECTION SIZE

CASH ACME

THERMOSTATIC MIXING VALVE: ⅜ IN INLET CONNECTION SIZE, ⅜ IN OUTLET CONNECTION SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOSTATIC MIXING VALVE: ⅜ IN INLET CONNECTION SIZE, ⅜ IN OUTLET CONNECTION SIZE

THERMOSTATIC MIXING VALVE: ⅜ IN INLET CONNECTION SIZE, ⅜ IN OUTLET CONNECTION SIZE

CASH ACME

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLN24524
  • Mfr. Model # 24524
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Mini Thermostatic Mixing Valve
  • Flow Rate 0.34 to 5.8 gpm
  • Outlet Type Compression
  • Outlet Size 3/8"
  • Max. Pressure 230 psi
  • Overall Width 4-17/32"
  • Inlet Temperature (Hot) 120 Degrees F - 195 Degrees F
  • Includes Tringular Adjustment Key
  • Compliance ASSE 1070, CSA B125.3, NSF/ANSI 372 (Lead Free), NSF/ANSI 61. Listed by ASSE, CSA and IAPMO.
  • Body Material Bronze
  • Inlet Type Compression
  • Inlet Size 3/8"
  • Temp. Range 95 Degrees F to 118 Degrees F
  • Overall Height 4-7/32"
  • Inlet Temperature (Cold) 39 Degrees F - 85 Degrees F
  • For Use With Under Sink Installations to Provide Safe Outlet Water Temperature, Ideal for Individual Faucets and Electronic Faucets
  • Standards ASSE 1070, CSA B125.3, NSF/ANSI 372 (Lead Free), NSF/ANSI 61. Listed by ASSE, CSA and IAPMO.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list