!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINI THERMO-ANEMOMETER + HUMIDITY

MINI THERMO-ANEMOMETER + HUMIDITY

EXTECH

MINI THERMO-ANEMOMETER + HUMIDITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI THERMO-ANEMOMETER + HUMIDITY

MINI THERMO-ANEMOMETER + HUMIDITY

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $297.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT45158
  • Mfr. Model # 45158
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 200
  • Shipping Weight 0.25 lbs

Product Details

Displays air velocity and either relative humidity, dew point, temperature or wind chill. Features include a selctable averaging function of 5, 10, or 13 second intervals,data hold will auto power off, fold up protective housing and comes with a CR2032 li

Technical Specs

  • ItemMini Thermo-Anemometer
  • Data LoggingNo
  • Velocity (FPM)100 to 5,500 fpm
  • Velocity (MPH)1.1 to 62.5 mph
  • Velocity (Knots)1 - 54.3
  • Vane MaterialPlastic
  • Temp. Accuracy+/-1.8 Degrees F
  • Humidity Accuracy+/-5%
  • DisplayLCD
  • Auto Power OffYes
  • Special FeaturesFold Up Protective Housing Extends to 9" for Better Reach, Large Dual Display of Air Velocity and Temperature, Data Hold to Freeze Most Recent Display, Auto Shutoff 15 Minutes After Last Key is Pressed ,water Resistant Housing Floats and Drop Tested to 6 ft., Complete with CR2032 Lithium Battery and Lanyard
  • Manufacturers Warranty Length1 yr.
  • Sensing Method Rotating Vane and Thermistor
  • Humidity Sensing Yes
  • Velocity (MPS) 0.5 to 28 mps
  • Velocity (KPH) 1.8 - 100.6
  • Air Velocity Accuracy +/-3%
  • Temp. Range 0 Degrees to 122 Degrees F
  • Relative Humidity Range 10 - 95%
  • Dew Point Range 32? F to 122? F
  • Data Hold Yes
  • Power Source CR2032 Lithium Battery
  • Includes Batteries, Lanyard, Instructions
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list