!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI TANK WATER HEATER: 120V AC, 3.8 GAL, 1,440 W, SINGLE PHASE, 18.25 IN HT

MINI TANK WATER HEATER: 120V AC, 3.8 GAL, 1,440 W, SINGLE PHASE, 18.25 IN HT

EEMAX

MINI TANK WATER HEATER: 120V AC, 3.8 GAL, 1,440 W, SINGLE PHASE, 18.25 IN HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI TANK WATER HEATER: 120V AC, 3.8 GAL, 1,440 W, SINGLE PHASE, 18.25 IN HT

MINI TANK WATER HEATER: 120V AC, 3.8 GAL, 1,440 W, SINGLE PHASE, 18.25 IN HT

EEMAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $470.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21EW69
  • Mfr. Model # EMT4
  • UNSPSC # 40101826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.69 lbs

Technical Specs

  • Item Mini Tank Water Heater
  • Phase Single
  • Overall Height 18.25 in
  • Power Consumption 1,440 W
  • Market Commercial, Residential
  • Electrical Connection Type Power Cord and Pl
  • Includes Cord, Hanging Bracket
  • Maximum Delivered Temperature 140 Degrees F
  • Minimum Delivered Temperature 50 Degrees F
  • Standards ETL Tested, NSF 372, UL 174
  • Operating Voltage 120V AC
  • First Hour Rating 8.86 gal
  • Overall Width 12.5 in
  • Tank Capacity 3.8 gal
  • Number of Elements 1
  • Included Valves Temperature and Pressure Relief
  • Manufacturer Warranty Length 6 yr
  • Maximum Water Pressure 150 psi
  • Overall Depth 12.75 in
  • Water Connection Location Top

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list