!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI SPLIT AIR CONDITIONER,18,000 BTUH

MINI SPLIT AIR CONDITIONER,18,000 BTUH

DANBY

MINI SPLIT AIR CONDITIONER,18,000 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MINI SPLIT AIR CONDITIONER,18,000 BTUH

MINI SPLIT AIR CONDITIONER,18,000 BTUH

DANBY

Clearance Price :
$1,979.00 / EACH

Your Price : $2,638.67 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBYDAS180EAQHWDB
  • Mfr. Model # DAS180EAQHWDB
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1894
  • Shipping Weight 35.71 lbs

Technical Specs

  • Item Mini Split Air Conditioner
  • Cooling Capacity 18,000 BtuH
  • Amps 8 A
  • Voltage 230V AC
  • Dehumidification Rate 58.8 lb/hr
  • Remote Control Functions On/Off and Temp. Control
  • Seacoast Corrosion Protection None
  • Colour White
  • Height 12.40625 in
  • Depth 8.66 in
  • Standards ETL Listed
  • Operation Mode - HVAC Cooling/Heating
  • CEER Rating 19.0
  • Watts 1,800 W
  • Control Type Electronic
  • Programming Capability 24-hr On/Off Timer
  • Smart Connectivity No Connectivity
  • Sound Level 44 dBA
  • Refrigerant Type R-410A
  • Width 39 49/64 in
  • Weight 30.75 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list