!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI-SPLIT,60 FT,110-240VAC

MINI-SPLIT,60 FT,110-240VAC

LITTLE GIANT

MINI-SPLIT,60 FT,110-240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI-SPLIT,60 FT,110-240VAC

MINI-SPLIT,60 FT,110-240VAC

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $474.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45LW02
  • Mfr. Model # 553517
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Item Condensate Removal Pump
  • Horsepower 1/50 hp
  • Intake Connection Style Open
  • Maximum Flow Rate @ 1 Feet of Head 2.5 gph
  • Maximum Flow Rate @ 10 Feet of Head 1.5 gph
  • Maximum Flow Rate @ 20 Feet of Head 1.2 gph
  • Maximum Flow Rate @ 30 Feet of Head 1 gph
  • Maximum Flow Rate @ 50 Feet of Head 0 gph
  • Nameplate Voltage 110/240V AC
  • Pump Type Mini-Split
  • Series Family EC-1K-DV
  • Tank Capacity 1/100 gal
  • Turn On Level 0.45 in
  • Compatible Intake Pipe Size 3/16 in
  • Cord Length 4.9 ft
  • For Use With Potable Systems No
  • Manufacturer Warranty Length 2 yr
  • Maximum Operating Pressure 26 psi
  • Overall Width 1.88 in
  • Pump Activation Type Electrically Activated
  • Discharge Connection Style Barbed
  • Includes Ceiling Plate, EC-1-DV Pump, Wall Fasteners
  • Maximum Feet of Head 60 ft
  • Maximum Flow Rate @ 5 Feet of Head 1.8 gph
  • Maximum Flow Rate @ 15 Feet of Head 1.3 gph
  • Maximum Flow Rate @ 25 Feet of Head 1.1 gph
  • Maximum Flow Rate @ 40 Feet of Head 0 gph
  • Maximum Media Temperature 120 Degrees F
  • Plenum Rated No
  • Series EC-1K-DV
  • Shut Off Level 0.37 in
  • Amps 0.18 A
  • Compatible Discharge Pipe Size 1/4 in
  • Compatible Media Type Water
  • Float Material Polystyrene
  • Frequency 50/60 Hz
  • Maximum Ambient Temperature 120 Degrees F
  • Overall Length 4.13 in
  • Overall Height 2.38 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list