!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI REFRIGERATOR,20 3/32 IN9 D

MINI REFRIGERATOR,20 3/32 IN9 D

DANBY

MINI REFRIGERATOR,20 3/32 IN9 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI REFRIGERATOR,20 3/32 IN9 D

MINI REFRIGERATOR,20 3/32 IN9 D

DANBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $483.27 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBYDCR031B1WDD
  • Mfr. Model # DCR031B1WDD
  • UNSPSC # 48101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.91 lbs

Technical Specs

  • Item Mini Refrigerator
  • Total Capacity 3.1 cu ft
  • Overall Height 33 11/16 in
  • Overall Depth 20 3/32 in9
  • Energy Star Compliant No
  • Number of Doors 1
  • Includes Freezer Yes
  • Door Hinge Reversible
  • Freezer Interior Depth Not Applicable
  • Freezer Interior Width Not Applicable
  • Includes Water Dispenser No
  • Maximum Refrigerator Temperature 50 Degrees F
  • Perfomance Commercial/Residential
  • Power Source Corded Electric
  • Refrigerant Type R600A
  • Refrigerator Interior Height 19 39/64 in
  • Standards ETL Listed
  • Weight 47 lb
  • Refrigerator Style Compact
  • Freezer Capacity 3/32 in
  • Overall Width 18 11/16 in
  • Colour White
  • Defrost Manual
  • Includes Ice Maker No
  • Control Type Mechanical
  • Door Swing Reversible
  • Freezer Interior Height Not Applicable
  • Includes Ice Dispenser No
  • Manufacturer Warranty Length 1 yr Labor, 1 yr Parts
  • Minimum Refrigerator Temperature 32 Degrees F
  • Plug Type 3-Prong
  • Refrigerant Charge 32 in
  • Refrigerator Interior Depth 11 in
  • Refrigerator Interior Width 15 1/5 in
  • Voltage 115V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list