!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI REFRIGERATOR, 4.4 CU FT CAPACITY

MINI REFRIGERATOR, 4.4 CU FT CAPACITY

DANBY

MINI REFRIGERATOR, 4.4 CU FT CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI REFRIGERATOR, 4.4 CU FT CAPACITY

MINI REFRIGERATOR, 4.4 CU FT CAPACITY

DANBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $374.72 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBYDCR044A2BDD
  • Mfr. Model # DCR044A2BDD
  • UNSPSC # 24131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Item Mini Refrigerator with Freezer Section
  • Total Capacity 4.4 cu ft
  • Overall Height 32 3/4 in
  • Overall Depth 20 7/8 in
  • Energy Star Compliant Yes
  • Defrost Semi-Automatic
  • Includes Freezer Yes
  • Cord Length 5 ft
  • Door Hinge Swing
  • Door Swing Reversible
  • Includes Beverage Dispensing System
  • Manufacturer Warranty Length 18 Month
  • Minimum Refrigerator Temperature 32 Degrees F
  • Power Source Electric
  • Refrigerant Type R-600a
  • Standards cUL Listed, ENERGY STAR Certified, UL Listed
  • Refrigerator Style Mini
  • Refrigerator Capacity 4.4 cu ft
  • Overall Width 20 3/4 in
  • Colour Black
  • Number of Shelves 4
  • Number of Doors 1
  • Control Type Mechanical
  • Current 15 A
  • Door Style Solid
  • Features Full-Width Freezer Section and Tall Bottle Storage, Integrated Door Handle, Smooth Back Design
  • Includes Water Dispenser No
  • Maximum Refrigerator Temperature 50 Degrees F
  • Perfomance Residential
  • Refrigerant Charge 20 g
  • Shelf Material Glass
  • Voltage 115V AC

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list