!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/9.5A, 5 IN DIA, TRIGGER, ⅝"-11, 10500 RPM, BACK FLANGE

ANGLE GRINDER, CORDED, 120V/9.5A, 5 IN DIA, TRIGGER, ⅝"-11, 10500 RPM, BACK FLANGE

WALTER SURFACE TECHNOLOGIES

ANGLE GRINDER, CORDED, 120V/9.5A, 5 IN DIA, TRIGGER, ⅝"-11, 10500 RPM, BACK FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/9.5A, 5 IN DIA, TRIGGER, ⅝"-11, 10500 RPM, BACK FLANGE

ANGLE GRINDER, CORDED, 120V/9.5A, 5 IN DIA, TRIGGER, ⅝"-11, 10500 RPM, BACK FLANGE

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $540.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT30A255
  • Mfr. Model # 30A255
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.526 lbs

Product Details

This Mini Plus corded angle grinder has a trigger lock-on switch and operates at 120V/9.5A. It has a maximum speed of 10500 RPM and a ⅝"-11 thread spindle. The angle grinder has a wheel of five-inch diameter, an anti-vibration side handle, a back flange, a Quick-R front nut, and a tool-free guard.

Technical Specs

  • ItemAngle Grinder
  • Current9.5 A
  • Switch TypeTrigger
  • Spindle Thread Size5/8"-11
  • ApplicationCan be used for cutting sheet metal, Cleaning and surface preparation, Cleaning rust and scale, Cleaning/Finishing with QUICK-STEP System, Deburring, brushing, polishing, Designed to work in confined areas, Fitting, deburring, finishing, Grinding, cutting, brushing, Ideal for precision work, Maintenance, repair, fabricating, Sanding, blending, Surface work, power brushing, and flap discs, Blending
  • FeaturesLED overload protection indicator, Lightweight and portable, QUICK-R instant release function, Lock-on switch, POWERGUARD overheat protection, Compact design to fit tight areas, DIALSPEED electronic speed control, DYNAMAX for maintaining selected speed constant, Ergonomic, lightweight design, Exclusive DUSTGUARD - for outstanding motor life, Exclusive QUICK feature for tool-free wheel change, Exclusive safety clutch and adjustable guard, Exclusive spindle lock, High torque motor gets more work done faster, Maximum comfort, lowest sound and vibration levels, New anti-vibration handle, Outstanding performance, Rugged compact design, lightweight, versatile, Superior performance, cool cutting, non-loading, The most versatile finishing tool available, Variable speed, slip clutch and DUSTGUARD motor, Vibration-free cutting for maximum productivity
  • Tool Weight4.8 lb
  • Wheel Diameter 5 in
  • Max. Speed 10,500 RPM
  • Kit Contents Anti-Vibration Side Handle, Back Flange, Quick-R Front Nut, Tool-Free Guard
  • Material Application All Surfaces, All Types of Metals, Carbon Steel, Cast Iron, Ferrous Metals, Non-Ferrous Metal, Steel, Stainless Steel, Structural Steel, Tough Steel, Aluminum, Copper, Brass, Titanium, Alloys
  • Voltage 120V AC
  • Includes Back Flange, Quick-R Front Nut, Anti-Vibration Side Handle, Tool-Free Guard
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list