!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI-PLEAT AIR FILTER, 20 X 20 X 2 IN, MERV 14, SYNTHETIC, 95% EFFICIENCY

MINI-PLEAT AIR FILTER, 20 X 20 X 2 IN, MERV 14, SYNTHETIC, 95% EFFICIENCY

GRAINGER

MINI-PLEAT AIR FILTER, 20 X 20 X 2 IN, MERV 14, SYNTHETIC, 95% EFFICIENCY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI-PLEAT AIR FILTER, 20 X 20 X 2 IN, MERV 14, SYNTHETIC, 95% EFFICIENCY

MINI-PLEAT AIR FILTER, 20 X 20 X 2 IN, MERV 14, SYNTHETIC, 95% EFFICIENCY

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.16 / EACH

EHC: EHC :
Min Qty 6 = $1,014.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4YVE5
  • Mfr. Model # 4YVE5
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1935
  • Shipping Weight 3.16 lbs

Product Details

This box-style mini-pleat air filter has a nominal size of 20 width x 20 height x 2 inches depth. The MERV 14 filter has an efficiency of 95% and meets the ASHRAE 52.2-2015 standard that removes particles ranging from 0.3 to 1 micron. It is made with synthetic media and has a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.

Technical Specs

  • Air Filter Item Mini-Pleat Air Filter
  • Performance Rating MERV 14
  • Filter Efficiency - Air Filters 95 %
  • Frame or Header Material Plastic
  • Gasket Location None
  • Media Colour White
  • Filters Out MERV 13-16 All Bacteria, Droplet Nuclei (Sneeze), Cooking Oil, Most Smoke, Insecticide Dust, Most Face Power, Paint Pigments, Most Tobacco Smoke, Copier Toner
  • Air Flow @ 300 fpm 833 cfm
  • Air Flow @ 625 fpm 1,736 cfm
  • Recommended Final Resistance 1.0 in wc
  • Max. Velocity 625 fpm
  • Nominal Width 20 in
  • Actual Filter Size 19-3/8 in x 19-3/8 in x 1-3/4 in
  • Actual Width 19 3/8 in
  • Standards ASHRAE 52.2-2015
  • Style - Air Filters Box
  • Nominal Filter Size 20x20x2
  • Media Material Synthetic
  • Air Filter Header Type No Header
  • Gasket Material None
  • Media Separator Construction Glue
  • Removes Particles Down To 0.3 to 1.0 microns
  • Air Flow @ 500 fpm 1,389 cfm
  • Initial Resistance @ 500 fpm 0.30 in wc
  • Max. Temp. 160 Degrees F
  • Nominal Height 20 in
  • Nominal Depth 2 in
  • Actual Height 19 3/8 in
  • Actual Depth 1 3/4 in
  • Item Mini-Pleat Air Filter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list