!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI LASER PHOTO/CONTACT TACHOMETER

MINI LASER PHOTO/CONTACT TACHOMETER

EXTECH

MINI LASER PHOTO/CONTACT TACHOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI LASER PHOTO/CONTACT TACHOMETER

MINI LASER PHOTO/CONTACT TACHOMETER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $366.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTRPM33
  • Mfr. Model # RPM33
  • UNSPSC # 41112802
  • CATALOGUE PAGE # 171
  • Shipping Weight 0.7 lbs

Product Details

Mini laser photo/contact tachometer. The laser guided photo mode allows non-contact RPM measurements at distances up to two meters. The photo mode is ideal for use in areas that are hard to reach. Basic accuracy is +/-0.05%. Stores the last and min./max.

Technical Specs

  • Item Laser Photo / Contact Tachometer
  • Contact RPM Range 2 - 20,000
  • Speed (FPM) 0 - 6,560
  • RPM Accuracy +/-0.05% +1 Digit
  • Working Distance 1.6 ft
  • Light Source Laser
  • Memory Min/Max
  • Calibration Certificate Optional
  • Contact / Noncontact Contact, Non-Contact
  • Noncontact RPM Range 2 - 99,999
  • Speed (M/Min) 0 - 2000
  • Speed Accuracy +/-0.05% +1 Digit
  • RPM Resolution 0.100
  • Display Large 5 Digit Backlit LCD Display
  • Features Microprocessor Based with Quartz Crystal Oscillator to Maintain High Accuracy, Complete with Contact Wheel for RPM or Linear Surface Speed/Length, 9 V Battery, Reflective Tape and Soft Case
  • Includes Contact Wheel, 9 V Battery, Reflective Tape, Instructions and Carrying Case

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list