!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLASHLIGHT, 115 LUMENS, 1.75 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM

FLASHLIGHT, 115 LUMENS, 1.75 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM

STREAMLIGHT

FLASHLIGHT, 115 LUMENS, 1.75 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FLASHLIGHT, 115 LUMENS, 1.75 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM

FLASHLIGHT, 115 LUMENS, 1.75 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88049
  • Mfr. Model # 88049
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

This ProTac series flashlight is made of aluminum and is designed for general use, emergency medical services, hardware/tool, law enforcement, security, sporting goods. It features ten-tap programable switch with three settings. In addition, it includes one AAA alkaline battery, holster, batteries. Plus it meets the standards for CE certified. It also has one alkaline battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • Item Flashlight
  • Battery Size AAA
  • Number of Batteries 1
  • Beam Pattern Spot
  • Body Material Aluminum
  • Number of Light Output Modes 3
  • Maximum Brightness 115 lm
  • Weight with Batteries 1.3 oz
  • Beam Colour White
  • Includes Secondary Light No
  • Hazardous Location Specification Not Rated
  • Series ProTac
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 16 m, 60 m
  • Body Diameter 5/8 in
  • Includes (1) AAA Alkaline battery, Holster
  • Lens Material Glass
  • Maximum Run Time 23 hr
  • Power Source Battery
  • Run Time Levels 1.5 hr, 1.75 hr, 2.25 hr, 3.75 hr, 17 hr, 23 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 60 m
  • Run Time at Maximum Brightness 1.75 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1 m
  • IP Rating IPX7
  • Special Features TEN-TAP(R) programable switch with three settings
  • Switch Location Tail
  • Application General Use, Emergency Medical Services, Hardware/Tool, Law Enforcement, Security, Sporting Goods
  • Beam Intensity Levels 65 cd, 890 cd
  • Brightness Levels 8 lm, 115 lm
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 4 in
  • Resistance Properties Impact Resistant
  • Standards CE Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list