!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRIGON MILLING INSERT, .3069 IN INSCRIBED CIRCLE, 1.22MM CORNER RADIUS, .187 IN THICK

TRIGON MILLING INSERT, .3069 IN INSCRIBED CIRCLE, 1.22MM CORNER RADIUS, .187 IN THICK

WIDIA

TRIGON MILLING INSERT, .3069 IN INSCRIBED CIRCLE, 1.22MM CORNER RADIUS, .187 IN THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIGON MILLING INSERT, .3069 IN INSCRIBED CIRCLE, 1.22MM CORNER RADIUS, .187 IN THICK

TRIGON MILLING INSERT, .3069 IN INSCRIBED CIRCLE, 1.22MM CORNER RADIUS, .187 IN THICK

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.35 / EACH

EHC: EHC :
Min Qty 10 = $323.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5427443
  • Mfr. Model # WOEJ080412SRMH WK15CM
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Product Details

This trigon milling insert is made of carbide. It is designed for use with M370 series copy mills. It is for use on cast iron, and roughing. This M370 series trigon milling insert is MH geometry is the first choice for high-strength steel and cast iron. Plus it has a metric measurement system, is 0.1870 inch thick, and has a 1.22 mm corner radius, a right hand cutting direction, and has an Al2O3 finish.

Technical Specs

  • Item Trigon Milling Insert
  • Corner Radius 1.22 mm
  • Series M370
  • ISO Number WOEJ080412SRMH
  • Primary Material Application Cast Iron
  • Chip-Breaker Style Double Sided
  • Coating Process CVD
  • Cutting Direction Right Hand
  • Features MH Geometry is the First Choice for High-Strength Steel and Cast Iron
  • For Toolholder M370D150Z04S050WO08, M370D200Z05S075WO08, M370D200Z07S075WO08, M370D250Z07S075WO08, M370D300Z08S100WO08
  • Hole Type 70 Degrees to 90 Degrees Double Countersink Hole
  • Insert Holding Type Screw Clamp
  • Insert Style WOEJ
  • Manufacturer Grade WK15CM
  • Measurement System Metric
  • Mounting Style Screw Clamp
  • Primary Material Application ISO Code K
  • Shape Trigon
  • Inscribed Circle 0.3069 in
  • Thickness 0.1870 in
  • ANSI Code WOEJ080412SRMH
  • Chip-Breaker Yes
  • Chip-Breaker Code MH
  • Clearance Angle 0 Degrees
  • Cutting Application Roughing
  • Cutting Edge Length 6.30 mm
  • Finish - Machining Al2O3
  • For Use With M370 Series Copy Mills
  • Included Angle 80 Degrees
  • Insert Size 80412
  • Lead Angle 12 Degrees
  • Material - Machining Carbide
  • Mounting Hole Dia. 3.56 mm
  • Number of Cutting Edges 6
  • Rake Positive
  • Through Hole Inside Dia. 3.56 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list