!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SQUARE MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.25 IN THICK

SQUARE MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.25 IN THICK

WIDIA

SQUARE MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.25 IN THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.25 IN THICK

SQUARE MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.25 IN THICK

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.81 / EACH

EHC: EHC :
Min Qty 10 = $308.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5427424
  • Mfr. Model # SDMT54PDRMH WK15CM
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.353 lbs

Product Details

This square milling insert is made of carbide. It is designed for use with M690 series 0 Degrees /90 Degrees shoulder mills. It is for use on cast iron and is for milling. This M690 series square milling insert features a fractional inch measurement system, is 0.2500 inch thick, has a 3/64 inch corner radius, a right hand cutting direction, and has an Al2O3 finish.

Technical Specs

  • Item Square Milling Insert
  • Corner Radius 3/64 in
  • Series M690
  • ISO Number SDMT1506PDRMH
  • Chip-Breaker Yes
  • Chip-Breaker Style One Sided
  • Coating Process CVD
  • Cutting Direction Right Hand
  • Finish - Machining Al2O3
  • Hole Type 40 Degrees to 60 Degrees Countersink Hole
  • Insert Holding Type Screw Clamp
  • Insert Style SDMT
  • Manufacturer Grade WK15CM
  • Measurement System Fractional Inch
  • Mounting Style Screw Clamp
  • Primary Material Application ISO Code K
  • Shape Square
  • Wiper Insert Yes
  • Inscribed Circle 5/8 in
  • Thickness 0.2500 in
  • ANSI Code SDMT54PDRMH
  • Primary Material Application Cast Iron
  • Chip-Breaker Code MH
  • Clearance Angle 15.3 Degrees
  • Cutting Application Milling
  • Cutting Edge Length 15.88 mm
  • For Use With M690 Series 0 Degrees /90 Degrees Shoulder Mills
  • Included Angle 90 Degrees
  • Insert Size 54
  • Lead Angle 90 Degrees
  • Material - Machining Carbide
  • Mounting Hole Dia. 0.2165 in
  • Number of Cutting Edges 4
  • Rake Positive
  • Through Hole Inside Dia. 0.2165 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list