!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAMOND MILLING INSERT, ⅜ IN INSCRIBED CIRCLE, 1/32 IN CORNER RADIUS, 0.1563 IN THICK

DIAMOND MILLING INSERT, ⅜ IN INSCRIBED CIRCLE, 1/32 IN CORNER RADIUS, 0.1563 IN THICK

WIDIA

DIAMOND MILLING INSERT, ⅜ IN INSCRIBED CIRCLE, 1/32 IN CORNER RADIUS, 0.1563 IN THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMOND MILLING INSERT, ⅜ IN INSCRIBED CIRCLE, 1/32 IN CORNER RADIUS, 0.1563 IN THICK

DIAMOND MILLING INSERT, ⅜ IN INSCRIBED CIRCLE, 1/32 IN CORNER RADIUS, 0.1563 IN THICK

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.46 / EACH

EHC: EHC :
Min Qty 5 = $117.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5903708
  • Mfr. Model # MDHX09T308 WP35CM
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This diamond milling insert is made of carbide. It is designed for use with M900 series slotting mills. It is for use on cast iron, steel, stainless steel, medium. This M900 series diamond milling insert features a fractional inch measurement system, is 0.1563 inch thick, has a 1/32 inch corner radius, a right hand cutting direction, and has an Al2O3 finish.

Technical Specs

  • Item Diamond Milling Insert
  • Corner Radius 1/32 in
  • Series M900
  • ISO Number MDHX09T308
  • Chip-Breaker No
  • Coating Process CVD
  • Cutting Direction Right Hand
  • Finish - Machining Al2O3
  • For Use With M900 Series Slotting Mills
  • Insert Holding Type Screw Clamp
  • Insert Style MDHX
  • Manufacturer Grade WP35CM
  • Measurement System Fractional Inch
  • Mounting Style Screw Clamp
  • Primary Material Application ISO Code K, P
  • Secondary Material Application Stainless Steel
  • Shape Rhombic
  • Inscribed Circle 3/8 in
  • Thickness 0.1563 in
  • ANSI Code MDHX09T308
  • Primary Material Application Cast Iron, Steel
  • Clearance Angle 15 Degrees
  • Cutting Application Medium
  • Cutting Edge Length 9.55 mm
  • For Toolholder 12399110400, 12399110600, 12399110800, 12399111400, 12399111600, 12399111800, 12399112000, 12399112800, 12399113000, 12399113200, 12399113400, 12399113600
  • Included Angle 86 Degrees
  • Insert Size 09T308
  • Lead Angle 0 Degrees
  • Material - Machining Carbide
  • Mounting Hole Dia. 0.1339 in
  • Number of Cutting Edges 2
  • Rake Positive
  • Secondary Material Application ISO Code M
  • Through Hole Inside Dia. 0.1339 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list