!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAMOND MILLING INSERT, 5/16 IN INSCRIBED CIRCLE, 1/32 IN CORNER RADIUS, .125 IN THICK

DIAMOND MILLING INSERT, 5/16 IN INSCRIBED CIRCLE, 1/32 IN CORNER RADIUS, .125 IN THICK

WIDIA

DIAMOND MILLING INSERT, 5/16 IN INSCRIBED CIRCLE, 1/32 IN CORNER RADIUS, .125 IN THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMOND MILLING INSERT, 5/16 IN INSCRIBED CIRCLE, 1/32 IN CORNER RADIUS, .125 IN THICK

DIAMOND MILLING INSERT, 5/16 IN INSCRIBED CIRCLE, 1/32 IN CORNER RADIUS, .125 IN THICK

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.46 / EACH

EHC: EHC :
Min Qty 10 = $164.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID2022090
  • Mfr. Model # CPNT080308T TTM08
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.044 lbs

Product Details

This diamond milling insert is made of carbide. It is designed for use with M16 series slotting mills. It is for use on steel, cast iron, stainless steel, medium. This M16 series diamond milling insert features a fractional inch measurement system, is 0.1250 inch thick, has a 1/32 inch corner radius, a neutral cutting direction, and has a bright (uncoated) finish.

Technical Specs

  • Item Diamond Milling Insert
  • Corner Radius 1/32 in
  • Series M16
  • ISO Number CPNT080308T
  • Chip-Breaker Yes
  • Clearance Angle 11 Degrees
  • Cutting Direction Neutral
  • Finish - Machining Bright (Uncoated)
  • For Use With M16 Series Slotting Mills
  • Included Angle 80 Degrees
  • Insert Size 80308
  • Lead Angle 90 Degrees
  • Material - Machining Carbide
  • Mounting Hole Dia. 0.1339 in
  • Number of Cutting Edges 2
  • Rake Positive
  • Secondary Material Application ISO Code K, M
  • Through Hole Inside Dia. 0.1339 in
  • Inscribed Circle 5/16 in
  • Thickness 0.1250 in
  • ANSI Code CPNT080308T
  • Primary Material Application Steel
  • Chip-Breaker Style One Sided
  • Cutting Application Medium
  • Cutting Edge Length 8.06 mm
  • For Toolholder 12391603000
  • Hole Type 40 Degrees to 60 Degrees Countersink Hole
  • Insert Holding Type Screw Clamp
  • Insert Style CPNT
  • Manufacturer Grade TTM08
  • Measurement System Fractional Inch
  • Mounting Style Screw Clamp
  • Primary Material Application ISO Code P
  • Secondary Material Application Cast Iron, Stainless Steel
  • Shape Rhombic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list