!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLASMA TORCH, XT40, HANDHELD, 20 FT CABLE, LEAD

PLASMA TORCH, XT40, HANDHELD, 20 FT CABLE, LEAD

MILLER

PLASMA TORCH, XT40, HANDHELD, 20 FT CABLE, LEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASMA TORCH, XT40, HANDHELD, 20 FT CABLE, LEAD

PLASMA TORCH, XT40, HANDHELD, 20 FT CABLE, LEAD

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $934.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW249-952
  • Mfr. Model # 249952
  • UNSPSC # 23171510
  • CATALOGUE PAGE # 1456
  • Shipping Weight 4.6 lbs

Product Details

This XT40 plasma torch features 20 foot flexible cable with strain relief, trigger guard protects against inadvertent arc initiation, no slip grip ergonomic 80 degree handle design and includes 20 foot lead. Plus, it is compatible with Spectrum 625 X-TREME, 907404, 907404011, 9074041012, 907531, 907531001, Miller brand and is for use with 625 X-TREME Plasma Cutter. It can be used for plasma cutting.

Technical Specs

  • Item Plasma Torch
  • Compatible with Model 907404, 907404011, 9074041012, 907531, 907531001
  • Duty Cycle 0.6
  • Maximum Current 40 A
  • Plasma Torch Model 249952
  • Series XT40
  • Compatible with Manufacturer Part Number XT-40
  • For Use With 625 X-TREME Plasma Cutter
  • Includes 20 ft Lead
  • Cable Length 20 ft
  • Compatible with Series Spectrum 625 X-TREME
  • Compatible with Brand Miller
  • For Rear Connection Type Lead
  • Plasma Torch Type Handheld
  • Welding Processes Plasma Cutting
  • Features 20 ft Flexible Cable With Strain Relief, Trigger Guard Rrotects Against Inadvertent Arc Initiation, No Slip Grip Ergonomic 80 Degrees Handle Design
  • Head Angle 80 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list