!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIPROCESS WELDER, XMT 350 FIELDPRO, DC, MIG PACK WITH SINGLE-WIRE FEEDER

MULTIPROCESS WELDER, XMT 350 FIELDPRO, DC, MIG PACK WITH SINGLE-WIRE FEEDER

MILLER

MULTIPROCESS WELDER, XMT 350 FIELDPRO, DC, MIG PACK WITH SINGLE-WIRE FEEDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPROCESS WELDER, XMT 350 FIELDPRO, DC, MIG PACK WITH SINGLE-WIRE FEEDER

MULTIPROCESS WELDER, XMT 350 FIELDPRO, DC, MIG PACK WITH SINGLE-WIRE FEEDER

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21,132.05 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951734
  • Mfr. Model # 951734
  • UNSPSC # 23271424
  • CATALOGUE PAGE # 1452
  • Shipping Weight 160.0 lbs

Product Details

This XMT 350 Field Pro System multiprocess welding system is model 951734 and features adaptive hot Start, adjust while welding, auto-bind, auto-line, fan-on-demand, fleet compatibility, infinite arc control, jobsite mobility, lift-arc, and more and includes 12 feeders with drive rolls, arcreach suitcase, Bernard BTB gun 300A. In addition, it is for use with: specialty metal, stainless steel, steel and for construction, power generation plants, rental fleets, shipbuilding.

Technical Specs

  • Item Multiprocess Welding System
  • Input Voltage 575V
  • Welding Mode CC/CV
  • Input Frequency 50/60 Hz
  • MIG Welding Maximum Output Current 425 A
  • Maximum Wire Diameter 0.052 in (Solid), 0.078 in (Flux-Cored)
  • Model 951734
  • Includes (12) Feeders with Drive Rolls, ArcReach SuitCase, Bernard BTB Gun 300 A
  • Application Construction, Power Generation Plants, Rental Fleets, Shipbuilding
  • For Material Type Specialty Metal, Stainless Steel, Steel
  • TIG Welding Minimum Output Current 5 A
  • Minimum Wire Diameter 0.052 in (Solid), 5/64 in (Flux-Cored)
  • Open Circuit Voltage 75V DC
  • Overall Height 17 in
  • Plug Type Bare Leads
  • Standards CSA
  • Series XMT 350 Field Pro System
  • Phase Single-Phase, Three-Phase
  • Polarity DC
  • Welding Processes Air Carbon Arc Cutting and Gouging, Flux-Cored, MIG, Pulsed MIG, RMD, Stick, TIG
  • For Wire Type Flux-Cored
  • Maximum Wire Feed Speed 780 in/min
  • MIG Welding Output @ Duty Cycle 0.6, 0.6, 300 A @ 32V DC, 350 A @ 34V DC
  • Weight 93 lb
  • Features Adaptive Hot Start, Adjust While Welding, Auto-Bind, Auto-Line, Fan-On-Demand, Fleet Compatibility, Infinite Arc Control, Jobsite Mobility, Lift-Arc, Lightweight Aerospace-Grade, New Durability Standard, RMD and Pulse Welding, True Multiprocess System, Wind Tunnel Technology
  • Max. Input Current 40.4 A
  • MIG Welding Minimum Output Current 5 A
  • Minimum Wire Feed Speed 50 in/min
  • Overall Depth 24 in
  • Overall Width 12 1/2 in
  • Power Cord Included No
  • Amperage Range 15 to 425 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list