!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIPROCESS WELDER, XMT 350 CC/CV, DC, MIG PACK WITH 20 SERIES WIRE FEEDER

MULTIPROCESS WELDER, XMT 350 CC/CV, DC, MIG PACK WITH 20 SERIES WIRE FEEDER

MILLER

MULTIPROCESS WELDER, XMT 350 CC/CV, DC, MIG PACK WITH 20 SERIES WIRE FEEDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPROCESS WELDER, XMT 350 CC/CV, DC, MIG PACK WITH 20 SERIES WIRE FEEDER

MULTIPROCESS WELDER, XMT 350 CC/CV, DC, MIG PACK WITH 20 SERIES WIRE FEEDER

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20,412.20 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951786
  • Mfr. Model # 951786
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 1452
  • Shipping Weight 180.0 lbs

Product Details

This XMT 350 CC/CV multiprocess welder is model 951786 and features adaptive hot Start, auto remote sense, auto-line power management technology, dual digital meters, fan-on-demand, infinite arc control, lift-arc, and more and includes 0.035-0.045 inch reversible dual v drive rolls, 10 foot 2/0 work cable with clamp, 20 series wire feeder, Bernard BTB 300 MIG gun, migrunner cart, and more. In addition, it is for use with: aluminum, specialty metals, stainless steel, steel.

Technical Specs

  • Item Multiprocess Welder
  • Input Voltage 208V AC, 220/230/240V AC, 380/400V AC, 440/460/480V AC, 575V AC
  • Welding Mode CC/CV
  • Input Frequency 50/60 Hz
  • Stick Welding Maximum Output Current 425 A
  • MIG Welding Maximum Output Current 425 A
  • Maximum Wire Diameter 0.045 in
  • Model 951786
  • TIG Welding Output @ Duty Cycle 300 A @ 32V, 60% (1-Phase), 350 A @ 34V, 60% (3-Phase)
  • Includes 0.035-0.045 in Reversible Dual V Drive Rolls, 10 ft 2/0 Work Cable with Clamp, 20 Series Wire Feeder, Bernard BTB 300 MIG Gun, MIGRunner Cart, Regulator/Flowmeter with 3 ft Gas Hose
  • Application Aerospace, Construction, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Railcar, Shipbuilding
  • Features Adaptive Hot Start(TM), Auto Remote Sense(TM), Auto-Line(TM) Power Management Technology, Dual Digital Meters, Fan-On-Demand(TM), Infinite Arc Control, Lift-Arc(TM), Output Connector Choices, Primary Voltage Display, Process Selector Switch, Standard 14-Pin Receptacle, Wind Tunnel Technology(TM)
  • For Maximum Material Thickness 3/8 in (Aluminum), 5/8 in (Mild Steel) 5/8 in (Stainless Steel)
  • Max. Input Current 60.8/54.6/29.7/24.5/19.9 or 40.4/36.1/20.6/17.8/14.1 A
  • TIG Welding Minimum Output Current 5 A
  • Minimum Wire Diameter 0.035 in (Flux-Cored)
  • Overall Depth 24 in
  • Overall Width 12 1/2 in
  • Standards CSA
  • Amperage Range 5 to 425 A
  • Series XMT 350 CC/CV
  • Phase Single-Phase, Three-Phase
  • Polarity DC
  • Welding Processes Air Carbon Arc Cutting and Gouging, Flux-Cored, MIG, Stick, TIG
  • TIG Welding Maximum Output Current 425 A
  • For Wire Type Aluminum, Flux-Cored, Solid
  • Remote Connection Type 14-Pin
  • Stick Welding Output @ Duty Cycle 300 A @ 32V, 60%, 350 A @ 34V, 60%
  • MIG Welding Output @ Duty Cycle 350 A @ 34V, 60%
  • Weight 80 lb
  • Colour Blue
  • For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel
  • For Minimum Material Thickness 1/32 in (Mild Steel), 1/32 in (Stainless Steel), 5/64 in (Aluminum)
  • Stick Welding Minimum Output Current 5 A
  • MIG Welding Minimum Output Current 5 A
  • Open Circuit Voltage 75V DC
  • Overall Height 17 in
  • Plug Type Bare Leads
  • TIG Arc Start Feature Lift Arc Start

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list