!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIPROCESS WELDER, XMT 350 CC/CV, DC, MIG PACK WITH S-74D WIRE FEEDER

MULTIPROCESS WELDER, XMT 350 CC/CV, DC, MIG PACK WITH S-74D WIRE FEEDER

MILLER

MULTIPROCESS WELDER, XMT 350 CC/CV, DC, MIG PACK WITH S-74D WIRE FEEDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPROCESS WELDER, XMT 350 CC/CV, DC, MIG PACK WITH S-74D WIRE FEEDER

MULTIPROCESS WELDER, XMT 350 CC/CV, DC, MIG PACK WITH S-74D WIRE FEEDER

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24,171.38 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951-314
  • Mfr. Model # 951314
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 1452
  • Shipping Weight 269.0 lbs

Product Details

This XMT 350 CC/CV multiprocess welder is model 951314 and includes 10 foot work cable and clamp, Bernard q300 MIG gun, migrunner cart, regulator/flowmeter with three-foot gas hose, s-74d wire feeder, and power cord. In addition, it is for use with: aluminum, specialty metals, stainless steel, steel and for aerospace, construction, heavy equipment manufacturing, high purity processing, infrastructure, manufacturing, railcar, shipbuilding.

Technical Specs

  • Item Multiprocess Welder
  • Input Voltage 208V AC, 220/230/240V AC, 380/400V AC, 440/460/480V AC, 575V AC
  • Welding Mode CC/CV
  • Input Frequency 50/60 Hz
  • Stick Welding Maximum Output Current 425 A
  • MIG Welding Maximum Output Current 425 A
  • Maximum Wire Diameter 0.40 in (Aluminum), 0.45 in (Nickel), 0.45 in (Steel)
  • Model 951314
  • TIG Welding Output @ Duty Cycle 300 A @ 32V, 60% (1-Phase), 350 A @ 34V, 60% (3-Phase)
  • Includes 10 ft Work Cable and Clamp, Bernard Q300 MIG Gun, MIGRunner Cart, Regulator/Flowmeter with 3 ft Gas Hose, S-74D Wire Feeder
  • Application Aerospace, Construction, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Railcar, Shipbuilding
  • For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel
  • Stick Welding Minimum Output Current 5 A
  • MIG Welding Minimum Output Current 5 A
  • Open Circuit Voltage 75V DC
  • Overall Height 17 in
  • Plug Type Bare Leads
  • Power Cord Length 6 ft
  • TIG Arc Start Feature Lift Arc Start
  • Series XMT 350 CC/CV
  • Phase Single-Phase, Three-Phase
  • Polarity DC
  • Welding Processes Air Carbon Arc Cutting and Gouging, Flux-Cored, MIG, Stick, TIG
  • TIG Welding Maximum Output Current 425 A
  • For Wire Type Aluminum, Flux-Cored, Solid
  • Remote Connection Type 14-Pin
  • Stick Welding Output @ Duty Cycle 300 A @ 32V, 60%, 350 A @ 34V, 60%
  • MIG Welding Output @ Duty Cycle 300 A @ 32V, 60%, 350 A @ 34V, 60%
  • Weight 80 lb
  • Colour Blue
  • Max. Input Current 40.4 A @ 208V AC (Three-Phase), 60.8 A @ 208V AC (Single-Phase)
  • TIG Welding Minimum Output Current 5 A
  • Minimum Wire Diameter 0.35 in (Aluminum), 0.35 in (Nickel), 0.35 in (Steel)
  • Overall Depth 24 in
  • Overall Width 12 1/2 in
  • Power Cord Included Yes
  • Standards CSA
  • Amperage Range 5 to 425 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list