!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STICK ELECTRODE HOLDER & CABLE, #2/0, 50 FT

STICK ELECTRODE HOLDER & CABLE, #2/0, 50 FT

MILLER

STICK ELECTRODE HOLDER & CABLE, #2/0, 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STICK ELECTRODE HOLDER & CABLE, #2/0, 50 FT

STICK ELECTRODE HOLDER & CABLE, #2/0, 50 FT

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,367.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW173-851
  • Mfr. Model # 173851
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 1445
  • Shipping Weight 56.0 lbs

Product Details

This stick welding cable set includes 50 foot no. 2/0 electrode cable, 50 foot no. 2/0 work cable, electrode holder, lug, work clamp. Plus, it is compatible with Big Blue 400 X CC/CV, Big Blue 450 Duo CST, Big Blue 500 Pro, Big Blue 500 X CC, Big Blue 600 X CC, Big Blue 700X Duo Pro, Bobcat 200 Air Pak, Bobcat and more, 907143, 907143001, 907185, 907193, 907477, 907498, 907498001, 907499, 907500, 907500001, 907500002, 907500907501, 907502, 907504, 907549, 907549001, and more.

Technical Specs

  • ItemStick Welding Cable Set
  • TypeGround Clamp, Electrode Holder, and Cable Kit
  • Wire Gauge2/0
  • Cable ColourBlack
  • Cable MaterialRubber
  • Compatible with SeriesBig Blue 400 X CC/CV, Big Blue 450 Duo CST, Big Blue 500 Pro, Big Blue 500 X CC, Big Blue 600 X CC, Big Blue 700X Duo Pro, Bobcat 200 Air Pak, Bobcat 225, Bobcat 250, Bobcat 250 Diesel, Bobcat 260, Bobcat 260 Diesel, Bobcat 260 EFI, Bobcat 260 LP, Trailblazer 302 Air Pak, Trailblazer 325, Trailblazer 325 Diesel, Trailblazer 325 EFI, Trailblazer 325 LP
  • Includes50 ft No. 2/0 Electrode Cable, 50 ft No. 2/0 Work Cable, Electrode Holder, Lug, Work Clamp
  • Maximum Current 350 A
  • Welding Processes Stick
  • Work Cable Length 50 ft
  • Electrode Cable Length 50 ft
  • Compatible with Model 907143, 907143001, 907185, 907193, 907477, 907498, 907498001, 907499, 907500, 907500001, 907500002, 907500907501, 907502, 907504, 907549, 907549001, 907549003, 907565, 907706, 907736, 907736001, 907736008, 907762, 907775, 907775001, 907790, 907791, 907791001, 907792, 907792001, 907792002, 907793, 907794, 907797, 907797001, 907797002, 907798, 907798002, 907798004, 907799, 907799001, 907799002
  • Cable Connection Type Lug
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list